This product requires certification to purchase.

Wall Mount Pot Filler in Chrome

You last purchased this on
 
Signature Hardware

Contemporary™ Wall Mount Pot Filler in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Contemporary™ Wall Mount Pot Filler in Chrome

  • Fast #
  • Part #SH329626
  • Item #7639992
  • Manufacturer Part #329626
3.2 out of 5 Customer Rating
Double Lever Handle Pot Filler Faucet

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of solid brass.
  • Overall reach: 21-3/4".
  • Measures 14" across when folded against the wall.
  • Weight: 6 lbs.
  • Double-jointed swing spout.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Contemporary™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
11 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
4 in
Spout Reach:
21-3/4 in
Spout Type:
Swivel



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com