This product requires certification to purchase.

CORNER SOLID BRASS SHOWER CURTAIN ROD (60 L X 48 W) - BRUSHED NICKEL

You last purchased this on
 
Signature Hardware

CORNER SOLID BRASS SHOWER CURTAIN ROD (60 L X 48 W) - BRUSHED NICKEL

  • Fast #
  • Part #SH264802
  • Item #7631245
  • Manufacturer Part #264802
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

CORNER SOLID BRASS SHOWER CURTAIN ROD (60 L X 48 W) - BRUSHED NICKEL

  • Fast #
  • Part #SH264802
  • Item #7631245
  • Manufacturer Part #264802
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rod may be cut to desired length.
  • Shower curtain rod ships in three pieces. Simple assembly required.
  • Includes two rectangular Jumbo Rod Flanges. Packed in individual carton.
  • 36" ceiling support.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov