This product requires certification to purchase.

48 in. Floor Mount Vanity in Distressed Chalk White

You last purchased this on
 
Signature Hardware

Cottage 48 in. Floor Mount Vanity in Distressed Chalk White

  • Fast #
  • Part #SH473759
  • Item #9372735
  • Manufacturer Part #473759
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cottage 48 in. Floor Mount Vanity in Distressed Chalk White

  • Fast #
  • Part #SH473759
  • Item #9372735
  • Manufacturer Part #473759
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Distressed Chalk White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Contains one faux top drawer.
  • Because this product is designed to have a slightly distressed look, there may be variations in the White finish.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Cottage
Color Finish Category:
Whites
Color Finish Name:
Distressed Chalk White
Depth:
21 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Quartz, Wood
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
6
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Undermount
Vanity Top Shape:
Rectangle
Width:
48 in