This product requires certification to purchase.

8 in. Bronze Privacy Door Set Knob 2-3/8 in. Backset in Dark Bronze

You last purchased this on
 
Signature Hardware

Cousteau 8 in. Bronze Privacy Door Set Knob 2-3/8 in. Backset in Dark Bronze

  • Fast #
  • Part #SH444511
  • Item #7941788
  • Manufacturer Part #444511
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cousteau 8 in. Bronze Privacy Door Set Knob 2-3/8 in. Backset in Dark Bronze

  • Fast #
  • Part #SH444511
  • Item #7941788
  • Manufacturer Part #444511
5 out of 5 Customer Rating

X Points
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of bronze.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Cousteau
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
2-3/4 in
Handle Material:
Bronze
Handle Type:
Knob
Height:
8 in
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
2-3/4 in x 8 in x 2-1/2 in
Width:
2-1/2 in