Brass Fleur de Lis Entrance Door Set with Dummy Handle in Antique Brass
Cousteau Brass Fleur de Lis Entrance Door Set with Dummy Handle in Antique Brass
Product Details
Product Details
- 3-1/4" exterior extension from door.
- 2-3/4" interior extension from door.
- Includes fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Cousteau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 3-1/4 in
- Door Hardware Type:
- Lever, Lock
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Height:
- 23-1/2 in
- Material:
- Brass
- Size:
- 3 in x 23-1/2 in x 3-1/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 3 in