Brass Fleur de Lis Entrance Door Set with Dummy Handle in Brushed Nickel
Cousteau Brass Fleur de Lis Entrance Door Set with Dummy Handle in Brushed Nickel
Product Details
Product Details
- 3-1/4" exterior extension from door.
- 2-3/4" interior extension from door.
- Includes fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Cousteau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Door Hardware Type:
- Lever, Lock
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Height:
- 23-1/2 in
- Material:
- Brass
- Size:
- 3 in x 23-1/2 in x 3-1/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 3 in