This product requires certification to purchase.

Brass Fleur de Lis Entrance Door Set with Dummy Handle in Satin Brass

You last purchased this on
 
Signature Hardware

Cousteau Brass Fleur de Lis Entrance Door Set with Dummy Handle in Satin Brass

  • Fast #
  • Part #SH441496
  • Item #7848717
  • Manufacturer Part #441496
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cousteau Brass Fleur de Lis Entrance Door Set with Dummy Handle in Satin Brass

  • Fast #
  • Part #SH441496
  • Item #7848717
  • Manufacturer Part #441496
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
Residential
Collection:
Cousteau
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
3-1/4 in
Door Hardware Type:
Lever, Lock
Handle Material:
Metal
Handle Type:
Dummy
Height:
23-1/2 in
Material:
Brass
Size:
3 in x 23-1/2 in x 3-1/4 in
Smart Home Enabled:
No
UL Listed:
No
Width:
3 in