Brass Fleur de Lis Entrance Door Set with Lever Handle in Brushed Nickel
Cousteau Brass Fleur de Lis Entrance Door Set with Lever Handle in Brushed Nickel
Product Details
Product Details
- 3-1/4" exterior extension from door.
- 2-3/4" interior extension from door.
- 5-1/2" center-to-center boring for deadbolt to door handle.
- Fits doors with standard 2-1/8" diameter borings.
- Fits doors with standard thickness of 1-3/4".
- Single cylinder door set features swinging key flap on exterior plate.
- Includes all operating parts and fastening hardware.
- Left or right handing options.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Cousteau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Door Hardware Type:
- Lever, Lock
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 23-1/2 in
- Material:
- Brass
- Size:
- 2-3/8 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 3 in