Bronze Fleur de Lis Entrance Door Set with Lever Handle in Dark Bronze
Cousteau Bronze Fleur de Lis Entrance Door Set with Lever Handle in Dark Bronze
Product Details
Product Details
- 3-1/4" exterior extension from door.
- 2-3/4" interior extension from door.
- Includes fastening hardware.
- Left or right handing options.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Cousteau
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 3-1/4 in
- Door Hardware Type:
- Lever, Lock
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 23-1/2 in
- Material:
- Bronze
- Size:
- 3 in x 23-1/2 in x 3-1/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 3 in