This product requires certification to purchase.

Bronze Fleur de Lis Entrance Door Set with Lever Handle in Dark Bronze

You last purchased this on
 
Signature Hardware

Cousteau Bronze Fleur de Lis Entrance Door Set with Lever Handle in Dark Bronze

  • Fast #
  • Part #SH441494
  • Item #7848711
  • Manufacturer Part #441494
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cousteau Bronze Fleur de Lis Entrance Door Set with Lever Handle in Dark Bronze

  • Fast #
  • Part #SH441494
  • Item #7848711
  • Manufacturer Part #441494
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • Includes fastening hardware.
  • Left or right handing options.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
Residential
Collection:
Cousteau
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
3-1/4 in
Door Hardware Type:
Lever, Lock
Handle Material:
Metal
Handle Type:
Lever
Height:
23-1/2 in
Material:
Bronze
Size:
3 in x 23-1/2 in x 3-1/4 in
Smart Home Enabled:
No
UL Listed:
No
Width:
3 in