1.28 gpf Elongated Bowl in White
Custom Showering 1.28 gpf Elongated Bowl in White
Product Details
Product Details
- Single-function rain showerhead
- Shower arm and flange sold separately
- High efficiency toilet uses 20% less water than standard toilets.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 2-1/2 in
- MA Approved:
- Yes
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 28-1/4 in
- Toilet Bowl Width:
- 10 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes