3/4 in. NPT Thermostatic Valve
Custom Showering 3/4 in. NPT Thermostatic Valve
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Custom Showering
- End Connection 1:
- NPT
- End Connection 2:
- FIPS
- End Connections:
- NPT x FIPS
- Faucet Connection Size:
- 3/4 in
- IAPMO Listed:
- Yes
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No