This product requires certification to purchase.

Supply Elbow in Polished Chrome

You last purchased this on
 
Signature Hardware

Custom Showering Supply Elbow in Polished Chrome

  • Fast #
  • Part #SH417823
  • Item #4397926
  • Manufacturer Part #417823
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering Supply Elbow in Polished Chrome

  • Fast #
  • Part #SH417823
  • Item #4397926
  • Manufacturer Part #417823
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Male wall connection
  • 1/2" Male hose connection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT x NPT
Faucet Part Type:
Supply Elbow
Height:
2 in
IAPMO Listed:
Yes
Length:
2-1/8 in
MA Approved:
Yes
Material:
Brass
WaterSense Labeled:
No