This product requires certification to purchase.

Single Function Body Spray in Brushed Nickel

You last purchased this on
 
Signature Hardware

Custom Showering Single Function Body Spray in Brushed Nickel

  • Fast #
  • Part #SHBS6040EZBN
  • Item #7366175
  • Manufacturer Part #SHBS6040EZBN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering Single Function Body Spray in Brushed Nickel

  • Fast #
  • Part #SHBS6040EZBN
  • Item #7366175
  • Manufacturer Part #SHBS6040EZBN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 16
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Male connection.
  • Jet surface area: 3-1/8" Surface depth: 1/4"
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No