This product requires certification to purchase.

60 in. Hand Shower Hose in Polished Chrome

You last purchased this on
 
Signature Hardware

Custom Showering 60 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #SHH1010CP
  • Item #4397949
  • Manufacturer Part #449693
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 60 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #SHH1010CP
  • Item #4397949
  • Manufacturer Part #449693
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Metal bars and mounting posts
  • Factory installed backflow prevention check valve
  • Traditional design
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Shower Hose
Hose Length:
60 in
IAPMO Listed:
Yes
MA Approved:
Yes
NSF:
NSF 61
NSF Certified:
Yes
WaterSense Labeled:
No