This product requires certification to purchase.

12 in. Square Wall Mount Wall Arm with Escutcheon in Brushed Nickel

You last purchased this on
 
Signature Hardware

Custom Showering 12 in. Square Wall Mount Wall Arm with Escutcheon in Brushed Nickel

  • Fast #
  • Part #SHRSA120SZBN
  • Item #7366187
  • Manufacturer Part #SHRSA120SZBN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 12 in. Square Wall Mount Wall Arm with Escutcheon in Brushed Nickel

  • Fast #
  • Part #SHRSA120SZBN
  • Item #7366187
  • Manufacturer Part #SHRSA120SZBN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shower arm only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.85, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT x NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
12 in
MA Approved:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12 in
WaterSense Labeled:
No
Width:
2-3/8 in