Single Function Hand Shower in Oil Rubbed Bronze
Custom Showering Single Function Hand Shower in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Single function hand shower
- Factory installed backflow prevention check valve
- Requires hose sold separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 8-3/4 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 1-7/8 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 1-7/8 in