Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Custom Showering Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy-clean spray nozzles
- Factory installed backflow prevention check valve
- Requires hose sold separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.119, ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 1-1/32 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 8-7/8 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes