This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

You last purchased this on
 
Signature Hardware

Custom Showering Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4060GZBN
  • Item #7504490
  • Manufacturer Part #449902
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4060GZBN
  • Item #7504490
  • Manufacturer Part #449902
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single function hand shower
  • Factory installed backflow prevention check valve
  • Requires hose sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
IAPMO Listed:
Yes
Length:
8-3/4 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
1-7/8 in