Twin Elbow for Thermostatic Valve in Rough Brass
Custom Showering Twin Elbow for Thermostatic Valve in Rough Brass
Product Details
Product Details
- Factory installed backflow prevention check valve
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Custom Showering
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Shower Elbow
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Bronze