WALL SPLY ELL RND CP
Custom Showering WALL SPLY ELL RND CP
Product Details
Product Details
- 1/2" Female wall connection
- 1/2" Male hose connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT x NPT
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 2-1/4 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in