This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Stainless Steel

This product has been replaced by

CCY LF 1.75 KITC FCT PO *CYPRESS SS
Signature Hardware CCY LF 1.75 KITC FCT PO *CYPRESS SS
Manufacturer Part #497606
You last purchased this on
 
Signature Hardware

Cypress Single Handle Pull Out Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCCY100ZSS
  • Item #9438787
  • Manufacturer Part #SHXCCY100ZSS
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

CCY LF 1.75 KITC FCT PO *CYPRESS SS
Signature Hardware CCY LF 1.75 KITC FCT PO *CYPRESS SS
Manufacturer Part #497606
Signature Hardware

Cypress Single Handle Pull Out Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCCY100ZSS
  • Item #9438787
  • Manufacturer Part #SHXCCY100ZSS
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Pullout spray head with dual spray functionality; aerated spray and stream
  • 110° swivel spout grants access to all areas in and around the sink
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Installs onto water supplies with 1-1/4 in. UNEF connections
  • Designed to be installed onto faucet decks up to 2-1/2 in. thick
  • Compliant with the Americans with disabilities act (ADA)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Cypress
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
1-1/4 in
Faucet Height:
11 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
7-5/8 in
Spout Reach:
10 in
Supply Lines Included:
No
UL Listed:
No