2-1/8 x 6 in. Bathroom Sink Drain in Oil Rubbed Bronze
Daisy 2-1/8 x 6 in. Bathroom Sink Drain in Oil Rubbed Bronze
Product Details
Product Details
- Fits 1-1/2" drain opening.
- 1-1/4" O.D. x 6" tailpiece
- Drain Flange Diameter: 2-1/8".
- If your sink features an overflow, a drain with an overflow opening is required to allow water from the sink to enter the drain pipe.
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Collection:
- Daisy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Opening:
- 1-1/2 in
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight