This product requires certification to purchase.

SQUARE CABINET KNOB SATIN BLACK

You last purchased this on
 
Signature Hardware

Dallin SQUARE CABINET KNOB SATIN BLACK

  • Fast #
  • Part #SH481221
  • Item #9804587
  • Manufacturer Part #481221
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Dallin SQUARE CABINET KNOB SATIN BLACK

  • Fast #
  • Part #SH481221
  • Item #9804587
  • Manufacturer Part #481221
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Documents


Specifications

Collection:
Dallin
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Hardware Type:
Cabinet Knob
Height:
1-1/4 in
Length:
3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Style:
Traditional
Width:
3/4 in