This product requires certification to purchase.

Solid Brass Rim Lock Set with Right Hand Knob in Black with Antique Brass

You last purchased this on
 
Signature Hardware

Damask Solid Brass Rim Lock Set with Right Hand Knob in Black with Antique Brass

  • Fast #
  • Part #SH262639
  • Item #7693624
  • Manufacturer Part #262639
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Damask Solid Brass Rim Lock Set with Right Hand Knob in Black with Antique Brass

  • Fast #
  • Part #SH262639
  • Item #7693624
  • Manufacturer Part #262639
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass.
  • All interior parts are solid brass.
  • Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
  • This rim lock is fully reversible with a key operated dead bolt.
  • Overall dimensions: 5-1/8" L x 3/4" W (front to back) x 3-1/2" H.
  • The catch plate measures 1" L x 3/4" W (front to back) x 3-1/2" H.
  • 3-7/8" latch backset.
  • Right handing.
  • 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
  • Spindle is 4-1/2" in length with 16 threads per inch.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Damask
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass, Black
Diameter:
2-1/4 in
Door Hardware Type:
Lock
Handle Material:
Porcelain
Handle Type:
Knob
Height:
3-1/2 in
Length:
5-1/8 in
Lock Type:
Rim Lock
Material:
Brass
Size:
3-7/8 in
UL Listed:
No
Weight:
3.8 lb
Width:
3/4 in