70-3/8 x 30-1/2 in. Freestanding Bathtub with Center Drain in White and Black Trim
Danae 70-3/8 x 30-1/2 in. Freestanding Bathtub with Center Drain in White and Black Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All dimensions are (± 1/2 in).
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 48-1/2 in
- Basin Width:
- 19 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 60 gal
- Collection:
- Danae
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-5/8 in
- Overall Length:
- 70-3/8 in
- Overall Width:
- 30-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 15-1/4 in
- Weight:
- 108.49 lb