This product requires certification to purchase.

48-1/8 in. Floor Mount Vanity in Russet Brown

You last purchased this on
 
Signature Hardware

Danenberg 48-1/8 in. Floor Mount Vanity in Russet Brown

  • Fast #
  • Part #SH473872
  • Item #9372684
  • Manufacturer Part #473872
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Danenberg 48-1/8 in. Floor Mount Vanity in Russet Brown

  • Fast #
  • Part #SH473872
  • Item #9372684
  • Manufacturer Part #473872
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Russet Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Danenberg
Color Finish Category:
Browns
Color Finish Name:
Russet Brown
Depth:
21-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Quartz, Wood
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Vanity Top Shape:
Rectangle
Width:
48-1/8 in