36 x 33-1/8 x 2-1/8 in. Rectangular Vanity Mirror in White
Davyn 36 x 33-1/8 x 2-1/8 in. Rectangular Vanity Mirror in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Davyn
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/8 in
- ETL Listed:
- No
- Height:
- 33-1/8 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 36 in x 33-1/8 in x 2-1/8 in
- Style:
- Modern
- UL Listed:
- No
- Width:
- 36 in