3-3/8 in. Brass Drop Door Knocker in Brushed Nickel
Decorative 3-3/8 in. Brass Drop Door Knocker in Brushed Nickel
Product Details
Product Details
Documents
Specifications
- Collection:
- Decorative
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1 in
- Height:
- 7-1/4 in
- Material:
- Brass
- Size:
- 3-3/8 in x 7-1/4 in
- Width:
- 3-3/8 in