13 x 5-1/4 in. Residential Floor Register Antique Brass and Matte Black Brass
Deeken 13 x 5-1/4 in. Residential Floor Register Antique Brass and Matte Black Brass
Product Details
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Deeken
- Color Finish Name:
- Matte Black/Antique Brass
- Length:
- 13 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Width:
- 5-1/4 in