This product requires certification to purchase.

Bridge Two Handle Kitchen Faucet in Oil Rubbed Bronze

This product has been replaced by

Signature Hardware Oil Rubbed Bronze Bridge Bathroom Sink Faucet
Signature Hardware Two Handle Bridge Kitchen Faucet with Side Spray in Oil Rubbed Bronze
Manufacturer Part #480802
You last purchased this on
 
Signature Hardware

Delilah Bridge Two Handle Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH214888
  • Item #7639989
  • Manufacturer Part #214888
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Oil Rubbed Bronze Bridge Bathroom Sink Faucet
Signature Hardware Two Handle Bridge Kitchen Faucet with Side Spray in Oil Rubbed Bronze
Manufacturer Part #480802
Signature Hardware

Delilah Bridge Two Handle Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH214888
  • Item #7639989
  • Manufacturer Part #214888
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass.
  • Metal lever handles with porcelain "HOT" and "COLD" buttons.
  • Ceramic disc cartridges.
  • Includes solid brass side spray.
  • Four-hole installation.
  • Side spray measures: 2" L x 2-1/4" W
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 61-2012
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Delilah
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.61 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Maximum Deck Thickness:
2-1/8 in
NSF:
NSF 61, NSF 61-2012
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Side Spray:
Yes
Spout Height:
7-1/2 in
Spout Reach:
8-3/4 in
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No