DELITE WIDESPREAD BATHROOM FAUCET - LEVER HANDLES - NO OVERFLOW - - CHROME
Delite DELITE WIDESPREAD BATHROOM FAUCET - LEVER HANDLES - NO OVERFLOW - - CHROME
Product Details
Product Details
- Soap Dispenser Included: No
Specifications
- ADA Compliant:
- No
- ASME:
- ASME 112.18.1, ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Delite
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 5-1/4 in