This product requires certification to purchase.

DELITE WIDESPREAD BATHROOM FAUCET - LEVER HANDLES - NO OVERFLOW - OIL RUBBED BRONZE

You last purchased this on
 
Signature Hardware

Delite DELITE WIDESPREAD BATHROOM FAUCET - LEVER HANDLES - NO OVERFLOW - OIL RUBBED BRONZE

  • Fast #
  • Part #SH393482
  • Item #7639665
  • Manufacturer Part #SH393482
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Delite DELITE WIDESPREAD BATHROOM FAUCET - LEVER HANDLES - NO OVERFLOW - OIL RUBBED BRONZE

  • Fast #
  • Part #SH393482
  • Item #7639665
  • Manufacturer Part #SH393482
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Soap Dispenser Included: No
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME 112.18.1, ASME A112.18.1
CSA Certified:
Yes, CSA B125.1
Collection:
Delite
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
4-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
3-1/4 in
Spout Reach:
5-1/4 in