This product requires certification to purchase.

65-3/4 x 30 in. Freestanding Bathtub with Right Drain in White

You last purchased this on
 
Signature Hardware

Dellway 65-3/4 x 30 in. Freestanding Bathtub with Right Drain in White

Brand image
You last purchased this on
 
Signature Hardware

Dellway 65-3/4 x 30 in. Freestanding Bathtub with Right Drain in White

  • Fast #
  • Part #SHDLFS6631RWH
  • Item #9708270
  • Manufacturer Part #SHDLFS6631RWH
4 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tub can be drilled on-site for deck mount faucet holes.
  • Tub with tap deck has a removable access panel to make faucet installation easier.
  • All dimensions (± 1/2").
  • White drain included.
  • Leveling legs for simplified installation.
  • If deck mount faucet is being used, holes will need to be drilled on site.
  • Requires Certification

Specifications

Basin Depth:
19-1/8 in
Basin Length:
52-1/4 in
Basin Width:
23-3/8 in
Bathtub Shape:
Specialty
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-17
Capacity:
28 gal
Collection:
Dellway
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-13/100 in
Drain Included:
Yes
Drain Location:
Right
Faucet Included:
No
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
65-3/4 in
Overall Width:
30 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
17 in
Weight:
155 lb


Customers Also Bought
1–6 of 18 items
Part #K26109-LA-0
Item #8018662
4.8 out of 5 Customer Rating
Requires Certification
Part #PBTBDA1B
Item #7507843
4.1 out of 5 Customer Rating
Requires Certification
Part #PBRHDA1B
Item #7507849
4.7 out of 5 Customer Rating
Requires Certification
Part #PBPHDA1B
Item #7507839
3.6 out of 5 Customer Rating
Requires Certification
Part #DT2776BL
Item #7794577
4.3 out of 5 Customer Rating
Requires Certification
Part #D35776BLMPUDST
Item #7794595
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHROFSR6732WH
Item #8808094
4.4 out of 5 Customer Rating
Requires Certification
Part #SHHBFSO5930AWH
Item #9731762
5 out of 5 Customer Rating
Requires Certification
Part #SHTCFSO6630WH
Item #9614020
4.9 out of 5 Customer Rating
Requires Certification
Part #SH475992
Item #9429504
4 out of 5 Customer Rating
Requires Certification
Part #SHGIFSO6731WH
Item #8033716
4.5 out of 5 Customer Rating
Requires Certification
Part #SHSBFSOSS5932WH
Item #9614023
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing