4-1/4 in. Bronze Door Knocker in Living Bronze
Deluxe Ring 4-1/4 in. Bronze Door Knocker in Living Bronze
Frequently Purchased Together
Product Details
Product Details
- Distressed Bronze living finish. Living finishes can be expected to change over time.
- Includes strike plate.
- Includes 2-1/4" mounting bolts that can accommodate doors up to 1-3/4" thick.
- Bolts can be cut down for installation.
Documents
Specifications
- Collection:
- Deluxe Ring
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Living Bronze
- Depth:
- 1-1/4 in
- Height:
- 4-3/4 in
- Material:
- Bronze
- Size:
- 4-1/4 in x 4-3/4 in
- Width:
- 4-1/4 in