Single Handle Single Function Shower System
Deluxe Single Handle Single Function Shower System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Riser pipe to the face of the shower head is 37-1/2” H.
- 8" centers.
- 4" diameter foot shower.
- Two 4" wall supports included.
- The showerhead and foot shower swivel to allow you to adjust the direction of the water spray.
- Includes 1/2" IPS stainless steel pipe with shut-off adaptors.
- Solid stainless steel construction.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016, ANSI 61-2018
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Deluxe
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 86-1/2 in
- IAPMO Listed:
- No
- Length:
- 11-1/2 in
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Four Handle
- Showerhead Flow Rate:
- 1.6 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No