This product requires certification to purchase.

55-1/8 x 55-1/8 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
Signature Hardware

Dempsey 55-1/8 x 55-1/8 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH421401
  • Item #7634114
  • Manufacturer Part #SH421401
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Dempsey 55-1/8 x 55-1/8 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH421401
  • Item #7634114
  • Manufacturer Part #SH421401
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
18-1/2 in
Basin Length:
43 in
Basin Width:
43 in
Bathtub Shape:
Round
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
148 gal
Clawfoot Included:
No
Collection:
Dempsey
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
18-1/2 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
Height:
23-5/8 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
55 in
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
55 in
Overall Width:
55-1/8 in
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
18-1/2 in
UL Listed:
No
Weight:
152 lb
Width:
55-1/8 in