Wall Toilet Tissue Holder in Polished Brass
Dering Wall Toilet Tissue Holder in Polished Brass
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Dering
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-1/2 in
- Hardware Included:
- Yes
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-1/2 in
- Width:
- 5-3/4 in