68-11/16 x 31-5/16 in. Freestanding Bathtub with Center Drain in White and White Trim
Desborough 68-11/16 x 31-5/16 in. Freestanding Bathtub with Center Drain in White and White Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All dimensions are (± 1/2 in).
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- Overall Tub Size (Length x Width): 69 in x 31-1/8 in
- Soaking Depth: 14-1/2 in (as measured to the overflow outlet or tub rim)
- Drain is located in center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 46-1/16 in
- Basin Width:
- 20-1/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 56 gal
- Clawfoot Included:
- No
- Collection:
- Desborough
- Color Finish Category:
- Whites
- Color Finish Name:
- White/White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 27-9/16 in
- Overall Length:
- 68-11/16 in
- Overall Width:
- 31-5/16 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14-1/2 in
- UL Listed:
- No
- Weight:
- 139.36 lb