This product requires certification to purchase.

21 in. Undermount Rectangular Vitreous China Bathroom Sink in White

You last purchased this on
 
Signature Hardware

Destin 21 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #SHDEU2114WH
  • Item #8451860
  • Manufacturer Part #SHDEU2114WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Destin 21 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #SHDEU2114WH
  • Item #8451860
  • Manufacturer Part #SHDEU2114WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
  • Installs in an undermount configuration; adhering to the bottom of a solid surface countertop for a truly seamless look
  • Overall Sink Size (Length x Width x Height): 22-15/16" x 15-15/16" x 7-1/16"
  • Interior Sink Basin Size (Length x Width): 21" x 14"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Destin
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
7-1/16 in
IAPMO Listed:
No
Length:
21 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
21 in x 14 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Width:
14 in