Elongated Closed Front Toilet Seat in White
Destin Elongated Closed Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Destin
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- Signature Hardware
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 19-7/8 in
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Porcelain
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 781889367599
- Width:
- 15-15/16 in