This product requires certification to purchase.

29-7/8 in. Floor Mount Vanity in Natural Teak

You last purchased this on
 
Signature Hardware

Dickson 29-7/8 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH463551
  • Item #9303621
  • Manufacturer Part #463551
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Dickson 29-7/8 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH463551
  • Item #9303621
  • Manufacturer Part #463551
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Natural Teak Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dickson
Color Finish Category:
Browns
Color Finish Name:
Natural Teak
Depth:
20-7/8 in
GSA Approved:
No
Hardware Included:
No
Height:
33-3/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Quartz, Teak
NSF Certified:
No
Number of Doors:
2
Proposition 65:
Warning: Cancer and Reproductive Harm
Vanity Top Shape:
Rectangle
Width:
29-7/8 in