29-7/8 in. Floor Mount Vanity in Natural Teak
Dickson 29-7/8 in. Floor Mount Vanity in Natural Teak
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Granite is A grade.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dickson
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 20-7/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 33-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Granite, Teak
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- Vanity Top Shape:
- Rectangle
- Width:
- 29-7/8 in