This product requires certification to purchase.

10 in. Adjustable Solid Brass Round Drawer Pull in Satin Black

You last purchased this on
 
Signature Hardware

Diehl 10 in. Adjustable Solid Brass Round Drawer Pull in Satin Black

  • Fast #
  • Part #SH466504
  • Item #9372670
  • Manufacturer Part #466504
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Diehl 10 in. Adjustable Solid Brass Round Drawer Pull in Satin Black

  • Fast #
  • Part #SH466504
  • Item #9372670
  • Manufacturer Part #466504
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • 10" Pull: Accommodates center-to-center measurements of 6-1/2", 7", and 8".
  • Requires Certification

Documents


Specifications

Collection:
Diehl
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
1-1/4 in
Hardware Type:
Drawer Pull
Height:
3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Round
Style:
Modern
Width:
10 in