This product requires certification to purchase.

8 in. Adjustable Solid Brass Round Drawer Pull in Satin Brass

You last purchased this on
 
Signature Hardware

Diehl 8 in. Adjustable Solid Brass Round Drawer Pull in Satin Brass

  • Fast #
  • Part #SH466497
  • Item #9372659
  • Manufacturer Part #466497
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Diehl 8 in. Adjustable Solid Brass Round Drawer Pull in Satin Brass

  • Fast #
  • Part #SH466497
  • Item #9372659
  • Manufacturer Part #466497
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • 8" Pull: Accommodates center-to-center measurements of 4-1/2", 5", and 6".
  • Requires Certification

Documents


Specifications

Collection:
Diehl
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-1/4 in
Hardware Type:
Drawer Pull
Height:
3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Round
Style:
Modern
Width:
8 in