This product requires certification to purchase.

Garbage Disposal Flange with Stopper in Chrome

Signature Hardware

Garbage Disposal Flange with Stopper in Chrome

  • Fast #
  • Part #SH163CP
  • Item #4352555
5 out of 5 Customer Rating
Brand image
Signature Hardware

Garbage Disposal Flange with Stopper in Chrome

  • Fast #
  • Part #SH163CP
  • Item #4352555
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Pittsburg, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Extended disposal flange with stopper
  • Fits InSinkErator®
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3-7/16 in
Height:
2-1/5 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Disposer Flange, Stopper
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
2-1/2 in x 4-1/2 in
UL Listed:
No
Width:
3-7/16 in