This product requires certification to purchase.

Diverter Tub Spout in Brushed Gold

You last purchased this on
 
Signature Hardware

Diverter Tub Spout in Brushed Gold

  • Fast #
  • Part #SHTS72BG
  • Item #9059829
  • Manufacturer Part #SHTS72BG
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Diverter Tub Spout in Brushed Gold

  • Fast #
  • Part #SHTS72BG
  • Item #9059829
  • Manufacturer Part #SHTS72BG
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Slip fit connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No