Diverter Tub Spout in Brushed Gold
Diverter Tub Spout in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- 1/2" Slip fit connection.
Specifications
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 8.45gpm (32L/min) max
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 8.45 gpm
- Tub Spout Reach:
- 6-7/8 in
- WaterSense Labeled:
- No