Door Kit in Black
Door Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made of steel.
- Used to add a second door to a single rail.
- Rail and door not included.
- Wheel: 2-3/4" diameter.
- Steel 1-1/4" diameter roller bearings.
- Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.14 2013 Grade 1
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Product Type:
- Door Kit
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889817896