This product requires certification to purchase.

Door Kit in Black

You last purchased this on
 
Signature Hardware

Door Kit in Black

You last purchased this on
 
Signature Hardware

Door Kit in Black

  • Fast #
  • Part #HBD5001DR2BK
  • Item #9503161
  • Manufacturer Part #HBD5001DR2BK
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to add a second door to a Single Rail
  • Customize Your Home Style
  • Complete Hardware Kit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.14 2013 Grade 1
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic, Steel
Material Type:
Nylon
Product Type:
Door Kit
Smart Home Enabled:
No
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing